Zoro Homepage

Well Measurement Tape

  • Mfr # WS2-PE-100 ft

  • Zoro # G310764774


product price: $879.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Imperial
Overall Depth
9 in
Cable Length
100 ft
Measurement Increments
1/8 in
Product Type
Well Measurement Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS2-PE-100 ft
Zoro #
G310764774
UPC #
-
Country of Origin
Canada

Dimensions

Overall Depth
9 in
Cable Length
100 ft
Maximum Depth to Water
100 ft
Manufacturer Warranty Length
1 yr
Overall Width
11 in
Overall Height
13 in

Details

Item
Well Measurement Tape
System of Measurement
Imperial
Measurement Increments
1/8 in
Product Type
Well Measurement Tape
Includes Level Indicator
Alarm, Buzzer, Light
Power Source
AA Batteries

Description

Well Measurement Tape, Cable Length 100 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.