Aerator, 3/8" NPS male inlet.
Mfr # BO055
Zoro # G0244124
product price: $18.39
/eaKey Features
Finish
Chrome
Thread Size Type
Male
Thread Size
3/8 in
Flow Outlet Type
Aerated
Connection Size
3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BO055
Zoro #
G0244124
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
3/8 in
Connection Size
3/8"
Details
Finish
Chrome
Item
Aerated Outlet
Flow Outlet Type
Aerated
Flow Type
Aerated
Connection Gender
Male
Product Type
Outlet
Description
Aerated Outlet, Thread Size Type Male, Thread Size 3/8 in, Flow Outlet Type Aerated, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.