Double Wye Flange, 3/8 In, Brass
Mfr # BI141
Zoro # G0516302
product price: $32.39
/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
WaterSaver
Material
Brass
Material of Construction
Brass
Connection
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BI141
Zoro #
G0516302
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8 in
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
WaterSaver
Material
Brass
Material of Construction
Brass
Item
Flange
Connection
3/8 in
Body Material
Brass
Product Type
Flange
Compatible Brand
WaterSaver
Thread Gender
Female
Compatible Faucet Component
Faucet
Thread Type
NPT
Description
Flange
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.