Zoro Homepage

Plumbed Eyewash, Counter Mount, Plumbed, 11 in H., 13 in W

  • Mfr # EW806

  • Zoro # G1597057


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
13 in
Color
Black/Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW806
Zoro #
G1597057
UPC #
-
Country of Origin
Multiple

Dimensions

Height
11 in
Width
13 in
Fitting Size
1/2 in NPT Male
Depth
8 3/4 in
Head Dia.
1.5 in
Inlet Pipe Size
1/2 in
Spray Head Diameter
1 1/2 in
Mount Hole Diameter
7/8 in

Details

Item
Plumbed Eyewash
Color
Black/Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Deck
Includes
Hi-Visibility Identification Sign, Inspection Tag
Activation
Push Plate
Eyewash Bowl Material
No Bowl
Standards
ANSI Z358.1-2014
Valve Material
Chrome Plated Brass
Fitting Material
Chrome Plated Brass
Number of Heads
2
Pipe Material
Chrome-Plated Brass
Eyewash Covering
Yes
ADA Compliance
No
Weight Empty
3.8 lb.
Material
Chrome Plated Finish
Covers
Nylon
Handle Material
Aluminum
Environment
General Purpose
Coverage
Eyes
Inlet Pipe Thread Type
NPT
Assembly
Assembled
Inlet Pipe Gender
Male
Spray Head Style
Covered
Bowl Style
Uncovered
Mount Type
Counter
Hazardous Location Rating
Not Rated

Description

Plumbed Eyewash, Activation Push Plate, Bowl Style Uncovered, Color Black/Silver, Coverage Eyes, Depth 8 3/4 in, Height 11 in, Width 13 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Hi-Visibility Identification Sign, Inspection Tag, Inlet Pipe Gender Male, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Mount Type Counter, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.