Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumbed Eyewash, Deck Mount, Plumbed, 10 1/2 in H.

  • Mfr # EW1020

  • Zoro # G2981255


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Height
10 1/2 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Deck
Includes
Inspection Tag, Mounting Hardware, Universal Identification Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EW1020
Zoro #
G2981255
UPC #
-
Country of Origin
Multiple

Dimensions

Height
10 1/2 in
Hose Length
8 ft.
Inlet Size
3/8" NPT
Head Dia.
2.25 in
Spray Head Diameter
2 1/4 in
Inlet Pipe Size
3/8 in
Mount Hole Diameter
1 5/16 in

Details

Item
Plumbed Eyewash
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Deck
Includes
Inspection Tag, Mounting Hardware, Universal Identification Sign
Activation
Lever Handle
Standards
ANSI Z358.1-2014
Hose Material
Reinforced Thermoplastic
ANSI Compliant
Yes
Flow Rate
3.2 gpm
Drench Hose Valve Type
Self-Closing
Valve Material
Brass
Covers
Flip Top
Weight Empty
2.8 lb.
Material
Chrome Plated Finish
Inlet Pipe Gender
Male
Assembly
Assembled
Environment
General Purpose
Handle Material
Stainless Steel
Mount Type
Deck
Hazardous Location Rating
Not Rated
Coverage
Eyes
Inlet Pipe Thread Type
NPT

Description

Plumbed Eyewash, Activation Lever Handle, Color Silver, Coverage Eyes, Height 10 1/2 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Inspection Tag, Mounting Hardware, Universal Identification Sign, Inlet Pipe Gender Male, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Mount Type Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.