Renewable Unit Lever/Blade, Hot Water
Mfr # BNV200-90
Zoro # G1680332
product price: $35.19
/eaKey Features
Fits Brand
WaterSaver
Material
Ceramic, Stainless Steel
Material of Construction
Ceramic, Stainless Steel
For Use With
Right hand thread
Type
Hot Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNV200-90
Zoro #
G1680332
UPC #
-
Country of Origin
United States
Details
Fits Brand
WaterSaver
Material
Ceramic, Stainless Steel
Material of Construction
Ceramic, Stainless Steel
For Use With
Right hand thread
Item
Cartridge
Type
Hot Water
ADA Compliant
Yes
Series
BNV200
Product Type
Cartridge
For Water Temperature
Hot
Compatible Brand
WaterSaver
Turn Direction
Right Hand
Turn Angle
90 Degrees
Open Method
Manual
Description
Cartridge, Fits Brand WaterSaver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.