
Gal Zinsser White Mold & Mildew-Proof Waterproofing Paint, Oil-Based
Mfr # 5001
Zoro # G016480398
product price: $77.85
/ea
Free Shipping & Returns
Key Features
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5001
Zoro #
G016480398
UPC #
47719050018
Country of Origin
United States
Details
Color
White
Description
WATERTITE Mold & Mildew-Proof Waterproofing Paint has a unique oil-base formula that combines a state-of-the-art waterproofing resin with Portland cement to create a coating that stops up to 34 lbs psi of water pressure. It also contains a mildewcide to prevent the growth of mold and mildew for a minimum of five years after application, making it great for basements and other masonry surfaces where mold and mildew can be problematic.
- Mold & Mildew-Proof* Waterproofing Paint LIFETIME WATERPROOF GUARANTEE
- Guaranteed to stop up to 34 psi - twice the strength of latex waterproofers
- Prevents the growth of mold & mildew on the paint film for 5 years - guaranteed!
- Smooth, non-gritty finish applies easily to wet or dry walls
- Ultra low odor oil-base formula has even less odor than latex paint
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, CO, CT, DE, MD, NY, OH, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.