
HS13240GR 0.03 in. Green Shim, 40PK
Mfr # 133087
Zoro # G716489523
product price: $29.89
/pk 40, $0.75/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133087
Zoro #
G716489523
UPC #
-
Country of Origin
China
Description
Features Type - Shim Plumb Space & Level Can Be Used In Virtually Every Construction Application & Are Easily Removed For Use Over & Over Shims Can Be Cut To Fit Compression Resistant Re-Usable Material That Will Not Rot Countersunk Holes For Securing With Screws Or Nails 40 Pack Color - Green Size - 0.03 in. Dimension - 5 x 1.75 x 6 in. Item Weight - 0.27 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.