Zoro Homepage

HS1840WH 0.13 in. White Shim, 40PK

  • Mfr # 133072

  • Zoro # G116482254


product price: $38.29
/pk 40, $0.96/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133072
Zoro #
G116482254
UPC #
-
Country of Origin
China

Description

Features Type - Shim Plumb Space & Level Can Be Used In Virtually Every Construction Application & Are Easily Removed For Use Over & Over Shims Can Be Cut To Fit Compression Resistant Re-Usable Material That Will Not Rot Countersunk Holes For Securing With Screws Or Nails 40 Pack Color - White Size - 0.13 in. Dimension - 5 x 1.75 x 7 in. Item Weight - 0.44 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.