
HS4010A Assorted Plastic Shim, 40PK
Mfr # 133086
Zoro # G416482404
product price: $32.79
/pk 40, $0.82/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
133086
Zoro #
G416482404
UPC #
-
Country of Origin
China
Description
Features Type - Plastic Shim Plumb Space & Level Assorted Colors includes 10 Each Of The Following - 1/4 in. Blue 1/8 in. White 1/6 in. Red & 1/32 in. Green Can Be Used In Virtually Every Construction Application & Are Easily Removed For Use Over & Over Shims Can Be Cut To Fit Compression Resistant Re-Usable Material That Will Not Rot Countersunk Holes For Securing With Screws Or Nails 40 Pack Size - 0.13 in. Dimension - 5 x 1.25 x 7 in. Item Weight - 0.38 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.