Zoro Homepage

034ALY24 Mechanics Gloves, Microfibre Palm, Black

  • Mfr # 034ALY24-X

  • Zoro # G316117291


product price: $63.39
/pr
Sold in multiples of 6 for $380.34

Key Features

Palm Material
Microfibre
Glove Back Material
Spandex
Hand Protection Style
Glove
Finger Coverage
Full Finger
Standards
ANSI/ISEA 105, EN 388:2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034ALY24-X
Zoro #
G316117291
UPC #
065537848785
Country of Origin
Canada

Dimensions

Size- Alpha
XL
Size- Numeric
12
Glove Length
9 in
Glove Size
X

Details

Palm Material
Microfibre
Glove Back Material
Spandex
Hand Protection Style
Glove
Finger Coverage
Full Finger
Standards
ANSI/ISEA 105, EN 388:2016
Pairs per Package
1
Item
Mechanics Gloves
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Series
034ALY24
ANSI/ISEA Abrasion Level
0
Cuff Style
Slip-On
Green Certification or Other Recognition
Global Recycled Standard
ANSI/ISEA Puncture Level
4
EN 388 Rating
4543
ANSI/ISEA Abrasion Cycles
4,000
ANSI/ISEA Cut Level
A8
Insulated
No
Silicone-Free
No
Layered Palm Material
PVC
Sold As
Pair
Color
Black
Includes Double Palm
Yes
Glove Back Color
Black
Palm Style
Reinforced
ANSI/ISEA Needlestick Level - Palm
4
Glove Construction
Cut and Sewn
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Needlestick Level - Fingertips
2
Touchscreen Compatible
No
Cut-Resistance Coverage
Full
Minimum Temperature
32 Degrees F
Glove Features
Reinforced Thumb Crotch

Description

Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Microfibre, Silicone-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.