Zoro Homepage

034ALY48 Mechanics Gloves, Microfibre Palm, Black

  • Mfr # 034ALY48-L

  • Zoro # G716117365


product price: $86.79
/pr
Sold in multiples of 6 for $520.74
Free Shipping & Returns

Key Features

Standards
ANSI/ISEA 105, EN 388:2016
Includes Double Palm
Yes
ANSI/ISEA Cut Level
A9
Hand Protection Style
Glove
Sold As
Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034ALY48-L
Zoro #
G716117365
UPC #
065537848747
Country of Origin
Canada

Dimensions

Glove Length
9 in
Size- Numeric
11
Size- Alpha
L

Details

Standards
ANSI/ISEA 105, EN 388:2016
Includes Double Palm
Yes
ANSI/ISEA Cut Level
A9
Hand Protection Style
Glove
Sold As
Pair
Layered Palm Material
PVC
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Green Certification or Other Recognition
Global Recycled Standard
Glove Back Material
Spandex
Color
Black
ANSI/ISEA Puncture Level
4
Cuff Style
Slip-On
Finger Coverage
Full Finger
Palm Material
Microfibre
Pairs per Package
1
EN 388 Impact Rated
No
Series
034ALY48
ANSI/ISEA Abrasion Cycles
4,000
Insulated
No
EN 388 Rating
4543F
Item
Mechanics Gloves
ANSI/ISEA Abrasion Level
0
Glove Construction
Cut and Sewn
Minimum Temperature
32 Degrees F
Palm Style
Reinforced
Cut-Resistance Coverage
Full
ANSI/ISEA Needlestick Level - Palm
8
Glove Back Color
Black
ANSI/ISEA Needlestick Level - Fingertips
4
Touchscreen Compatible
No
Silicone-Free
No
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch

Description

Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Microfibre, Silicone-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.