Zoro Homepage

034ALY48 Mechanics Gloves, Microfibre Palm, Black

  • Mfr # 034ALY48-M

  • Zoro # G616117281


product price: $86.79
/pr
Sold in multiples of 6 for $520.74
Free Shipping & Returns

Key Features

Insulated
No
Hand Protection Style
Glove
Palm Material
Microfibre
Size- Numeric
10
Standards
ANSI/ISEA 105, EN 388:2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
034ALY48-M
Zoro #
G616117281
UPC #
065537848730
Country of Origin
Canada

Dimensions

Size- Numeric
10
Glove Length
9 in
Size- Alpha
M

Description

Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Microfibre, Silicone-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.