034ALY48 Mechanics Gloves, Microfibre Palm, Black
Mfr # 034ALY48-X
Zoro # G516117312
product price: $86.79
/prSold in multiples of 6 for $520.74
Free Shipping & Returns
Key Features
Layered Palm Material
PVC
ANSI/ISEA Abrasion Level
0
Insulated
No
Sold As
Pair
Green Certification or Other Recognition
Global Recycled Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
034ALY48-X
Zoro #
G516117312
UPC #
065537848754
Country of Origin
Canada
Dimensions
Size- Numeric
12
Size- Alpha
XL
Glove Length
9 in
Glove Size
X
Description
Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Needlestick-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Microfibre, Silicone-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.