1039 Welding Gloves, Gauntlet Cuff, Wing Thumb, Standard Elksplit Leather, 2XL, 1 PR

  • Mfr # 1039-XXL

  • Zoro # G415623969


product price:  $62.69
/pr

Key Features

Cuff Style
Gauntlet
Glove Back Material
Elksplit Leather
Palm Material
Elksplit Leather
Thumb Style
Wing
Cuff Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1039-XXL
Zoro #
G415623969
UPC #
065537902647
Country of Origin
Canada

Dimensions

Glove Size
2XL
Cuff Length
6 in

Details

Item
Welding Gloves
Cuff Style
Gauntlet
Glove Back Material
Elksplit Leather
Palm Material
Elksplit Leather
Thumb Style
Wing
Series
1039
Glove Liner Material
Cotton Fleece
Leather Palm Process
Split
Stitching Material
Kevlar(R)
Max. Temp.
500 Degrees F
Leather Glove Style
Work
ANSI/ISEA Puncture Level
5
ANSI/ISEA Cut Level
Not Tested
Includes Glide Patch
Yes
Palm Style
Heat-Treated
Leather Color
Green
Glove Insulation Material
Cotton Fleece
Glove Materials
Cotton Fleece, Cow Split Leather, Elksplit Leather, Kevlar, Wool
ANSI/ISEA Abrasion Level
Not Tested
Standards
ANSI, ANSI/ISEA 105
Leather Grade
Standard
Brand and Series
Watson Gloves 1039
Welding Glove Application
MIG, Stick
Leather Glove Liner Type
Cotton Fleece Liner

Description

Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Elksplit Leather, Thumb Style Wing, Glove Size 2XL, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products