2780 Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard Cowsplit, 2XL, 1 PR

  • Mfr # 2780-XXL

  • Zoro # G416117634


product price:  $28.15
/pr

Key Features

Internal Reinforcement Material
Leather
Leather Palm Process
Split
Series
2780
EN 388 Rating
4X44E
Cuff Material
Cotton Twill, CowSplit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2780-XXL
Zoro #
G416117634
UPC #
065537902067
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Internal Reinforcement Material
Leather
Leather Palm Process
Split
Series
2780
EN 388 Rating
4X44E
Cuff Material
Cotton Twill, CowSplit
Brand and Series
Watson Gloves 2780
Leather Glove Style
Work
Leather Color
Black/Gold
ANSI/ISEA Puncture Level
5
Reinforcement Coverage
Reinforced Index Finger and Thumb
Leather Grade
Standard
Color
Black, Gold
Standards
ANSI, ANSI/ISEA 105, ASTM F2992-15, EN 388:2016
Glove Liner Material
P-Aramid, Polyester, Steel
Stitching Material
Kevlar(R)
Cuff Color
Black
Item
Welding Gloves
Glove Materials
Kevlar, P-Aramid, Polyester, Split Cowhide Leather, Steel
Thumb Style
Inset
Max. Temp.
284 Degrees F
ANSI/ISEA Cut Level
A5
Glove Insulation Material
P-Aramid, Polyester, Steel
Cuff Style
Gauntlet
Palm Material
Cowsplit
ANSI/ISEA Abrasion Level
Not Tested
Welding Glove Application
MIG, Stick
Leather Glove Liner Type
P-Aramid/Polyester/Steel Liner
Glove Back Material
Split Cowhide

Description

Welding Gloves, Welding Glove Application MIG, Stick, Thumb Style Inset, Glove Size 2XL, Color Black, Gold, Cuff Material Cotton Twill, CowSplit, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.