2780 Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard Cowsplit, XL, 1 PR

  • Mfr # 2780-X

  • Zoro # G416117610


product price: $28.15
/pr

Key Features

Thumb Style
Inset
Palm Material
Cowsplit
Glove Liner Material
P-Aramid, Polyester, Steel
Glove Insulation Material
P-Aramid, Polyester, Steel
Leather Color
Black/Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2780-X
Zoro #
G416117610
UPC #
065537902050
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Thumb Style
Inset
Palm Material
Cowsplit
Glove Liner Material
P-Aramid, Polyester, Steel
Glove Insulation Material
P-Aramid, Polyester, Steel
Leather Color
Black/Gold
Cuff Color
Black
Color
Black, Gold
ANSI/ISEA Puncture Level
5
Internal Reinforcement Material
Leather
Item
Welding Gloves
Leather Glove Style
Work
Cuff Style
Gauntlet
Standards
ANSI, ANSI/ISEA 105, ASTM F2992-15, EN 388:2016
Stitching Material
Kevlar(R)
ANSI/ISEA Cut Level
A5
Brand and Series
Watson Gloves 2780
Reinforcement Coverage
Reinforced Index Finger and Thumb
ANSI/ISEA Abrasion Level
Not Tested
Cuff Material
Cotton Twill, CowSplit
EN 388 Rating
4X44E
Glove Materials
Kevlar, P-Aramid, Polyester, Split Cowhide Leather, Steel
Max. Temp.
284 Degrees F
Leather Palm Process
Split
Series
2780
Leather Grade
Standard
Welding Glove Application
MIG, Stick
Leather Glove Liner Type
P-Aramid/Polyester/Steel Liner
Glove Back Material
Split Cowhide

Description

Welding Gloves, Welding Glove Application MIG, Stick, Thumb Style Inset, Glove Size XL, Color Black, Gold, Cuff Material Cotton Twill, CowSplit, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.