525 Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard 08, 1 PR
Mfr # 525-08
Zoro # G716118003
product price: $41.69
/prSold in multiples of 6 for $250.14
Key Features
ANSI/ISEA Abrasion Level
Not Tested
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
5
Leather Palm Process
Split
Internal Reinforcement Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
525-08
Zoro #
G716118003
UPC #
065537829777
Country of Origin
Canada
Dimensions
Glove Size
08
Details
ANSI/ISEA Abrasion Level
Not Tested
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
5
Leather Palm Process
Split
Internal Reinforcement Material
Leather
Cuff Style
Gauntlet
Leather Grade
Standard
Brand and Series
Watson Gloves 525
Thumb Style
Straight
Standards
ANSI, ANSI/ISEA 105
Glove Materials
Kevlar, Split Elk Hide Leather
Series
525
Reinforcement Coverage
Reinforced Thumb Saddle
Includes Glide Patch
Yes
Glove Cut
Clute
Glove Back Material
Leather
ANSI/ISEA Cut Level
Not Tested
Item
Welding Gloves
Welding Glove Application
MIG, TIG
Palm Material
Split Elkhide
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size 08, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.