525 Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard 10, 1 PR
Mfr # 525-10
Zoro # G316117956
product price: $41.69
/pr
Sold in multiples of 6 for $250.14
Key Features
Brand and Series
Watson Gloves 525
ANSI/ISEA Cut Level
Not Tested
Series
525
ANSI/ISEA Puncture Level
5
Cuff Style
Gauntlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
525-10
Zoro #
G316117956
UPC #
065537829791
Country of Origin
Canada
Dimensions
Glove Size
10
Details
Brand and Series
Watson Gloves 525
ANSI/ISEA Cut Level
Not Tested
Item
Welding Gloves
Series
525
ANSI/ISEA Puncture Level
5
Cuff Style
Gauntlet
Stitching Material
Kevlar(R)
Glove Cut
Clute
Thumb Style
Straight
Glove Materials
Kevlar, Split Elk Hide Leather
Internal Reinforcement Material
Leather
Glove Back Material
Leather
Leather Grade
Standard
Reinforcement Coverage
Reinforced Thumb Saddle
Standards
ANSI, ANSI/ISEA 105
ANSI/ISEA Abrasion Level
Not Tested
Includes Glide Patch
Yes
Leather Palm Process
Split
Welding Glove Application
MIG, TIG
Palm Material
Split Elkhide
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size 10, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.