525 Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard 12, 1 PR
Mfr # 525-12
Zoro # G916117998
product price: $41.69
/prSold in multiples of 6 for $250.14
Key Features
Standards
ANSI, ANSI/ISEA 105
Leather Palm Process
Split
Includes Glide Patch
Yes
Series
525
ANSI/ISEA Puncture Level
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
525-12
Zoro #
G916117998
UPC #
065537052595
Country of Origin
Canada
Dimensions
Glove Size
12
Details
Standards
ANSI, ANSI/ISEA 105
Leather Palm Process
Split
Item
Welding Gloves
Includes Glide Patch
Yes
Series
525
ANSI/ISEA Puncture Level
5
Glove Back Material
Leather
Cuff Style
Gauntlet
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Abrasion Level
Not Tested
Thumb Style
Straight
Brand and Series
Watson Gloves 525
Internal Reinforcement Material
Leather
Stitching Material
Kevlar(R)
Leather Grade
Standard
Glove Cut
Clute
Glove Materials
Kevlar, Split Elk Hide Leather
Reinforcement Coverage
Reinforced Thumb Saddle
Welding Glove Application
MIG, TIG
Palm Material
Split Elkhide
Description
Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size 12, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.