Zoro Homepage

525 Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard 13, 1 PR

  • Mfr # 525-13

  • Zoro # G716117969


product price: $41.69
/pr
Sold in multiples of 6 for $250.14

Key Features

ANSI/ISEA Cut Level
Not Tested
Includes Glide Patch
Yes
Cuff Style
Gauntlet
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525-13
Zoro #
G716117969
UPC #
065537052601
Country of Origin
Canada

Dimensions

Glove Size
13

Details

ANSI/ISEA Cut Level
Not Tested
Includes Glide Patch
Yes
Cuff Style
Gauntlet
ANSI/ISEA Abrasion Level
Not Tested
ANSI/ISEA Puncture Level
5
Leather Palm Process
Split
Stitching Material
Kevlar(R)
Leather Grade
Standard
Thumb Style
Straight
Reinforcement Coverage
Reinforced Thumb Saddle
Brand and Series
Watson Gloves 525
Internal Reinforcement Material
Leather
Standards
ANSI, ANSI/ISEA 105
Glove Cut
Clute
Glove Back Material
Leather
Glove Materials
Kevlar, Split Elk Hide Leather
Series
525
Item
Welding Gloves
Welding Glove Application
MIG, TIG
Palm Material
Split Elkhide

Description

Welding Gloves, Welding Glove Application MIG, TIG, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size 13, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.