533 Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard Elksplit Leather, 2XL, 1 PR

  • Mfr # 533-XXL

  • Zoro # G216117841


product price:  $50.19
/pr
Sold in multiples of 6 for $301.14

Key Features

Leather Grade
Standard
Glove Materials
Cotton Fleece, Cowhide, Elksplit Leather, Kevlar
Glove Liner Material
Cotton Fleece
Stitching Material
Kevlar(R)
Brand and Series
Watson Gloves 533
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533-XXL
Zoro #
G216117841
UPC #
065537902548
Country of Origin
Canada

Dimensions

Glove Size
2XL

Details

Leather Grade
Standard
Glove Materials
Cotton Fleece, Cowhide, Elksplit Leather, Kevlar
Glove Liner Material
Cotton Fleece
Stitching Material
Kevlar(R)
Brand and Series
Watson Gloves 533
Palm Material
Elksplit Leather
Series
533
Thumb Style
Inset
Cuff Style
Gauntlet
ANSI/ISEA Cut Level
Not Tested
Leather Palm Process
Grain, Split
Glove Insulation Material
Cotton Fleece
Leather Glove Style
Work
ANSI/ISEA Abrasion Level
Not Tested
Item
Welding Gloves
ANSI/ISEA Puncture Level
4
Max. Temp.
176 Degrees F
Color
Black
Includes Glide Patch
Yes
Standards
ANSI, ANSI/ISEA 105
Glove Back Material
Elksplit Leather
Welding Glove Application
MIG, Stick
Leather Glove Liner Type
Cotton Fleece Liner

Description

Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Elksplit Leather, Thumb Style Inset, Glove Size 2XL, Color Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.