533 Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard Elksplit Leather, M, 1 PR
Mfr # 533-M
Zoro # G216117902
product price: $50.19
/pr
Sold in multiples of 6 for $301.14
Key Features
Max. Temp.
176 Degrees F
Glove Back Material
Elksplit Leather
Color
Black
Brand and Series
Watson Gloves 533
Glove Insulation Material
Cotton Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533-M
Zoro #
G216117902
UPC #
065537902517
Country of Origin
Canada
Dimensions
Glove Size
M
Details
Max. Temp.
176 Degrees F
Glove Back Material
Elksplit Leather
Color
Black
Brand and Series
Watson Gloves 533
Glove Insulation Material
Cotton Fleece
Includes Glide Patch
Yes
ANSI/ISEA Abrasion Level
Not Tested
Thumb Style
Inset
ANSI/ISEA Puncture Level
4
Standards
ANSI, ANSI/ISEA 105
Stitching Material
Kevlar(R)
Palm Material
Elksplit Leather
Cuff Style
Gauntlet
Item
Welding Gloves
Leather Grade
Standard
Leather Glove Style
Work
Leather Palm Process
Grain, Split
Glove Materials
Cotton Fleece, Cowhide, Elksplit Leather, Kevlar
Glove Liner Material
Cotton Fleece
Series
533
ANSI/ISEA Cut Level
Not Tested
Welding Glove Application
MIG, Stick
Leather Glove Liner Type
Cotton Fleece Liner
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Elksplit Leather, Thumb Style Inset, Glove Size M, Color Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.