533 Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard Elksplit Leather, S, 1 PR
Mfr # 533-S
Zoro # G516117855
product price: $50.19
/pr
Sold in multiples of 6 for $301.14
Key Features
Cuff Style
Gauntlet
Brand and Series
Watson Gloves 533
ANSI/ISEA Abrasion Level
Not Tested
Glove Back Material
Elksplit Leather
Palm Material
Elksplit Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
533-S
Zoro #
G516117855
UPC #
065537902500
Country of Origin
Canada
Dimensions
Glove Size
S
Details
Cuff Style
Gauntlet
Item
Welding Gloves
Brand and Series
Watson Gloves 533
ANSI/ISEA Abrasion Level
Not Tested
Glove Back Material
Elksplit Leather
Palm Material
Elksplit Leather
Glove Insulation Material
Cotton Fleece
Leather Palm Process
Grain, Split
Series
533
Thumb Style
Inset
Glove Materials
Cotton Fleece, Cowhide, Elksplit Leather, Kevlar
Includes Glide Patch
Yes
Standards
ANSI, ANSI/ISEA 105
ANSI/ISEA Puncture Level
4
Glove Liner Material
Cotton Fleece
Max. Temp.
176 Degrees F
Color
Black
Leather Glove Style
Work
Stitching Material
Kevlar(R)
Leather Grade
Standard
ANSI/ISEA Cut Level
Not Tested
Welding Glove Application
MIG, Stick
Leather Glove Liner Type
Cotton Fleece Liner
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Elksplit Leather, Thumb Style Inset, Glove Size S, Color Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.