546GTPR Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard L, 1 PR

  • Mfr # 546GTPR-L

  • Zoro # G716118010


product price:  $18.49
/pr
Sold in multiples of 6 for $110.94

Key Features

ANSI/ISEA Puncture Level
3
Color
White
ANSI/ISEA Cut Level
Not Tested
Glove Cut
Gunn
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546GTPR-L
Zoro #
G716118010
UPC #
065537907444
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Welding Gloves
ANSI/ISEA Puncture Level
3
Color
White
ANSI/ISEA Cut Level
Not Tested
Glove Cut
Gunn
Cuff Style
Gauntlet
Brand and Series
Watson Gloves 546GTPR
Glove Back Material
Rubber
Leather Palm Process
Grain
Series
546GTPR
EN 388 Rating
2X22XP
Thumb Style
Inset
ANSI/ISEA Abrasion Level
Not Tested
Leather Grade
Standard
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016
Leather Glove Style
Work
Glove Materials
Goatskin Leather, Rubber
Leather Color
White
Application
Construction, Farming & Ranching, Utilities
Palm Material
Full-grain goatskin
Glove Liner Material
Unlined

Description

Welding Gloves, Glove Back Material Rubber, Thumb Style Inset, Glove Cut Gunn, Glove Size L, Color White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.