9005CR Mechanics Gloves, Goatskin Palm, Black

  • Mfr # 9005CR-M

  • Zoro # G716342583


product price: $36.25
/pr

Key Features

Leather Palm Process
Grain
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
4
Glove Liner Material
Polyester
Glove Insulation Material
Thinsulate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9005CR-M
Zoro #
G716342583
UPC #
065537907772
Country of Origin
China

Dimensions

Size- Alpha
M
Glove Length
9 in
Size- Numeric
10

Details

Leather Palm Process
Grain
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
4
Glove Liner Material
Polyester
Glove Insulation Material
Thinsulate
Series
9005CR
Cut-Resistance Coverage
Full
Color
Black
Silicone-Free
No
Leather Grade
Standard
Touchscreen Compatible
Yes
Glove Features
Touchscreen Compatible
EN 388 Impact Rated
No
EN 388 Rating
2X33F
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
ANSI/ISEA Cut Level
A6
Finger Coverage
Full Finger
Cuff Style
Hook-and-Loop
Item
Mechanics Gloves
Glove Back Color
Black/Tan
Glove Insulation Weight
5 g
Glove Back Material
Spandex
ANSI/ISEA Abrasion Level
4
Includes Double Palm
No
Palm Style
None
Green Certification or Other Recognition
Global Recycled Standard
Includes Reinforced Thumb Crotch
No
Insulated
Yes
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA 105, EN 388:2016
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Sold As
Pair
Pairs per Package
1

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style None, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.