9525T Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard 08, 1 PR
Mfr # 9525T-08
Zoro # G916261400
product price: $44.85
/pr
Sold in multiples of 6 for $269.10
Key Features
Cuff Style
Gauntlet
Thumb Style
Straight
Glove Cut
Clute
Leather Grade
Standard
Leather Palm Process
Split
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9525T-08
Zoro #
G916261400
UPC #
065537827834
Country of Origin
Canada
Dimensions
Glove Size
08
Cuff Length
4.5”
Details
Cuff Style
Gauntlet
Thumb Style
Straight
Glove Cut
Clute
Leather Grade
Standard
Leather Palm Process
Split
Glove Back Material
Leather
Reinforcement Coverage
Reinforced Thumb Saddle
Brand and Series
Watson Gloves 9525T
Glove Materials
Kevlar, Split Elk Hide Leather
Welding Glove Application
MIG, Stick
Item
Welding Gloves
Series
9525T
Stitching Material
Kevlar(R)
Internal Reinforcement Material
Leather
Insulated
Yes
Includes Glide Patch
Yes
Glove Liner Material
Thinsulate™ C100
Palm Material
Split Elkhide
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size 08, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.