9525T Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard 09, 1 PR
Mfr # 9525T-09
Zoro # G916261394
product price: $44.85
/pr
Sold in multiples of 6 for $269.10
Key Features
Leather Grade
Standard
Includes Glide Patch
Yes
Cuff Style
Gauntlet
Internal Reinforcement Material
Leather
Thumb Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9525T-09
Zoro #
G916261394
UPC #
065537827841
Country of Origin
Canada
Dimensions
Glove Size
09
Cuff Length
4.5”
Details
Leather Grade
Standard
Includes Glide Patch
Yes
Cuff Style
Gauntlet
Internal Reinforcement Material
Leather
Thumb Style
Straight
Insulated
Yes
Reinforcement Coverage
Reinforced Thumb Saddle
Welding Glove Application
MIG, Stick
Glove Materials
Kevlar, Split Elk Hide Leather
Glove Cut
Clute
Glove Back Material
Leather
Brand and Series
Watson Gloves 9525T
Stitching Material
Kevlar(R)
Item
Welding Gloves
Series
9525T
Leather Palm Process
Split
Glove Liner Material
Thinsulate™ C100
Palm Material
Split Elkhide
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size 09, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.