9525T Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard 10, 1 PR
Mfr # 9525T-10
Zoro # G716261396
product price: $44.85
/pr
Sold in multiples of 6 for $269.10
Key Features
Glove Back Material
Leather
Series
9525T
Glove Materials
Kevlar, Split Elk Hide Leather
Welding Glove Application
MIG, Stick
Stitching Material
Kevlar(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9525T-10
Zoro #
G716261396
UPC #
065537827858
Country of Origin
Canada
Dimensions
Glove Size
10
Cuff Length
4.5”
Details
Glove Back Material
Leather
Item
Welding Gloves
Series
9525T
Glove Materials
Kevlar, Split Elk Hide Leather
Welding Glove Application
MIG, Stick
Stitching Material
Kevlar(R)
Reinforcement Coverage
Reinforced Thumb Saddle
Insulated
Yes
Cuff Style
Gauntlet
Leather Palm Process
Split
Leather Grade
Standard
Glove Cut
Clute
Brand and Series
Watson Gloves 9525T
Includes Glide Patch
Yes
Internal Reinforcement Material
Leather
Thumb Style
Straight
Palm Material
Split Elkhide
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size 10, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.