9525T Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard 11, 1 PR
Mfr # 9525T-11
Zoro # G716261402
product price: $44.85
/pr
Sold in multiples of 6 for $269.10
Key Features
Thumb Style
Straight
Leather Grade
Standard
Series
9525T
Insulated
Yes
Stitching Material
Kevlar(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9525T-11
Zoro #
G716261402
UPC #
065537827865
Country of Origin
Canada
Dimensions
Glove Size
11
Cuff Length
4.5”
Details
Thumb Style
Straight
Leather Grade
Standard
Series
9525T
Insulated
Yes
Stitching Material
Kevlar(R)
Glove Back Material
Leather
Cuff Style
Gauntlet
Glove Cut
Clute
Leather Palm Process
Split
Welding Glove Application
MIG, Stick
Brand and Series
Watson Gloves 9525T
Includes Glide Patch
Yes
Item
Welding Gloves
Internal Reinforcement Material
Leather
Reinforcement Coverage
Reinforced Thumb Saddle
Glove Materials
Kevlar, Split Elk Hide Leather
Palm Material
Split Elkhide
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size 11, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.