9525T Welding Gloves, Gauntlet Cuff, Straight Thumb, Standard 12, 1 PR

  • Mfr # 9525T-12

  • Zoro # G816261401


product price:  $44.85
/pr
Sold in multiples of 6 for $269.10

Key Features

Internal Reinforcement Material
Leather
Thumb Style
Straight
Leather Grade
Standard
Leather Palm Process
Split
Brand and Series
Watson Gloves 9525T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9525T-12
Zoro #
G816261401
UPC #
065537827872
Country of Origin
Canada

Dimensions

Glove Size
12
Cuff Length
4.5”

Details

Internal Reinforcement Material
Leather
Thumb Style
Straight
Leather Grade
Standard
Leather Palm Process
Split
Brand and Series
Watson Gloves 9525T
Item
Welding Gloves
Glove Back Material
Leather
Glove Materials
Kevlar, Split Elk Hide Leather
Cuff Style
Gauntlet
Reinforcement Coverage
Reinforced Thumb Saddle
Includes Glide Patch
Yes
Glove Cut
Clute
Welding Glove Application
MIG, Stick
Series
9525T
Insulated
Yes
Stitching Material
Kevlar(R)
Palm Material
Split Elkhide

Description

Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size 12, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.