9545G Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard 2XL, 1 PR

  • Mfr # 9545G-XXL

  • Zoro # G816261395


product price:  $19.45
/pr
Sold in multiples of 6 for $116.70

Key Features

Thumb Style
Inset
Glove Liner Material
Microfleece
Series
9545G
Brand and Series
Watson Gloves 9545G
Welding Glove Application
TIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9545G-XXL
Zoro #
G816261395
UPC #
065537904924
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Thumb Style
Inset
Item
Welding Gloves
Glove Liner Material
Microfleece
Series
9545G
Brand and Series
Watson Gloves 9545G
Welding Glove Application
TIG
ANSI/ISEA Puncture Level
4
EN 388 Rating
2X23
Standards
ANSI/ISEA 105, EN 388:2016
ANSI/ISEA Cut Level
Not Tested
Green Certification or Other Recognition
Global Recycled Standard
Cuff Style
Gauntlet
Leather Palm Process
Grain
Leather Grade
Standard
Color
White
Reinforcement Coverage
Reinforced Index Finger and Thumb
ANSI/ISEA Abrasion Level
Not Tested
Glove Materials
Goatskin Leather, Leather Gore
Leather Color
White
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Insulated
Yes
Glove Insulation Material
Microfleece
Glove Cut
Gunn
Leather Glove Liner Type
Microfleece Liner
Glove Back Material
Goatskin
Palm Material
Goatskin

Description

Welding Gloves, Welding Glove Application TIG, Thumb Style Inset, Glove Cut Gunn, Glove Size 2XL, Color White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.