9545G Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard M, 1 PR

  • Mfr # 9545G-M

  • Zoro # G616261397


product price: $19.45
/pr
Sold in multiples of 6 for $116.70

Key Features

Glove Materials
Goatskin Leather, Leather Gore
Brand and Series
Watson Gloves 9545G
Color
White
Green Certification or Other Recognition
Global Recycled Standard
Glove Liner Material
Microfleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9545G-M
Zoro #
G616261397
UPC #
065537904894
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Glove Materials
Goatskin Leather, Leather Gore
Brand and Series
Watson Gloves 9545G
Color
White
Green Certification or Other Recognition
Global Recycled Standard
Glove Liner Material
Microfleece
Leather Color
White
Item
Welding Gloves
Glove Insulation Material
Microfleece
Leather Grade
Standard
Glove Cut
Gunn
Reinforcement Coverage
Reinforced Index Finger and Thumb
Series
9545G
Cuff Style
Gauntlet
ANSI/ISEA Cut Level
Not Tested
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
4
Welding Glove Application
TIG
EN 388 Rating
2X23
ANSI/ISEA Abrasion Level
Not Tested
Thumb Style
Inset
Standards
ANSI/ISEA 105, EN 388:2016
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Insulated
Yes
Leather Glove Liner Type
Microfleece Liner
Palm Material
Goatskin
Glove Back Material
Goatskin

Description

Welding Gloves, Welding Glove Application TIG, Thumb Style Inset, Glove Cut Gunn, Glove Size M, Color White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.