9545G Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard S, 1 PR

  • Mfr # 9545G-S

  • Zoro # G616261403


product price: $19.45
/pr
Sold in multiples of 6 for $116.70

Key Features

Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Brand and Series
Watson Gloves 9545G
Green Certification or Other Recognition
Global Recycled Standard
Glove Cut
Gunn
Leather Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9545G-S
Zoro #
G616261403
UPC #
065537904887
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Item
Welding Gloves
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Brand and Series
Watson Gloves 9545G
Green Certification or Other Recognition
Global Recycled Standard
Glove Cut
Gunn
Leather Grade
Standard
Glove Insulation Material
Microfleece
Reinforcement Coverage
Reinforced Index Finger and Thumb
Series
9545G
Welding Glove Application
TIG
Leather Color
White
ANSI/ISEA Puncture Level
4
Insulated
Yes
EN 388 Rating
2X23
Glove Materials
Goatskin Leather, Leather Gore
Leather Palm Process
Grain
ANSI/ISEA Abrasion Level
Not Tested
Glove Liner Material
Microfleece
Cuff Style
Gauntlet
Thumb Style
Inset
Color
White
ANSI/ISEA Cut Level
Not Tested
Standards
ANSI/ISEA 105, EN 388:2016
Leather Glove Liner Type
Microfleece Liner
Palm Material
Goatskin
Glove Back Material
Goatskin

Description

Welding Gloves, Welding Glove Application TIG, Thumb Style Inset, Glove Cut Gunn, Glove Size S, Color White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.