9545G Welding Gloves, Gauntlet Cuff, Inset Thumb, Standard XL, 1 PR

  • Mfr # 9545G-X

  • Zoro # G516261398


product price: $19.45
/pr
Sold in multiples of 6 for $116.70

Key Features

Series
9545G
Glove Cut
Gunn
Standards
ANSI/ISEA 105, EN 388:2016
EN 388 Rating
2X23
ANSI/ISEA Cut Level
Not Tested
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9545G-X
Zoro #
G516261398
UPC #
065537904917
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Series
9545G
Glove Cut
Gunn
Standards
ANSI/ISEA 105, EN 388:2016
EN 388 Rating
2X23
ANSI/ISEA Cut Level
Not Tested
Welding Glove Application
TIG
Glove Liner Material
Microfleece
Green Certification or Other Recognition
Global Recycled Standard
Item
Welding Gloves
Cuff Style
Gauntlet
Reinforcement Coverage
Reinforced Index Finger and Thumb
Brand and Series
Watson Gloves 9545G
Glove Insulation Material
Microfleece
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Color
White
Thumb Style
Inset
Leather Grade
Standard
ANSI/ISEA Puncture Level
4
Insulated
Yes
Glove Materials
Goatskin Leather, Leather Gore
ANSI/ISEA Abrasion Level
Not Tested
Leather Color
White
Leather Palm Process
Grain
Leather Glove Liner Type
Microfleece Liner
Palm Material
Goatskin
Glove Back Material
Goatskin

Description

Welding Gloves, Welding Glove Application TIG, Thumb Style Inset, Glove Cut Gunn, Glove Size XL, Color White, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.