ALL SEASON GLOVE, PR

  • Mfr # 547-X
  • Zoro # G403533782
product price: 
$
34.45
/pr
Sold in multiples of 6 prs for $206.70

Key Features

Glove Size
XL
Color
White
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip-On
ATPV Rating
32 cal/sq cm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
547-X
Zoro #
G403533782
UPC #
065537845029
Country of Origin
Pakistan
Color
White
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip-On
ATPV Rating
32 cal/sq cm
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Level
A6
Hand Protection Style
Glove
EN 388 Impact Rated
No
Leather Coverage Style
Full Leather
Palm Style
Treated with Dryhide
EN 388 Rating
3X33F
Arc Flash PPE Category
3
Finger Coverage
Full Finger
Leather Grade
Premium
Cut-Resistance Coverage
Full
Standards
ANSI/ISEA 105, EN 388:2016: 3X33F
Thumb Style
Inset
Sold As
Pair
Glove Liner Material
Unlined
Leather Glove Style
Drivers
Glove Back Material
Goatskin
Palm Material
Goatskin
Oil-Resistant
Yes
Palm Color
White
Series
547
Stitching Material
Kevlar(R)
Item
Leather Gloves
Glove Cut
Gunn
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Leather Palm Process
Grain
Includes Double Palm
No
Insulated
No
Minimum Temperature
32 Degrees F
Glove Back Color
White

Dimensions

Glove Size
XL
Size- Numeric
12
Glove Length
9 in
Size- Alpha
XL

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.