Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biodegradable Nitrile, Palm, Black, 2XL 1 PR

  • Mfr # 319-XXL

  • Zoro # G603533360


product price: $6.49
/pr
Sold in multiples of 12 for $77.88

Key Features

Color
Black
Glove Coating Material
Biodegradable Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Size
XX-Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-XXL
Zoro #
G603533360
UPC #
65537901985
Country of Origin
China

Dimensions

Glove Size
2XL
Size
XX-Large

Details

Color
Black
Glove Coating Material
Biodegradable Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit

Description

15gg landfill biodegradable ZeroWaste nylon seamless knit degrades in 5 years in anaerobic landfill conditions (ASTM D5511). Eco-conscious biodegradable nitrile coating engineered with Reclaim technology. Conductive coating on palm and fingers can be used on all touchscreen devices. Ergonomically formed to help reduce hand fatigue. Snug-fitting seamless knit wrist keeps out dirt and debris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.