Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biodegradable Nitrile, Palm, Black, S 1 PR

  • Mfr # 319-S

  • Zoro # G703533758


product price: $6.49
/pr
Sold in multiples of 12 for $77.88

Key Features

Color
Black
Glove Coating Material
Biodegradable Nitrile
Glove Coating Coverage
Palm
Thickness
15gg
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319-S
Zoro #
G703533758
UPC #
65537901930
Country of Origin
China

Dimensions

Glove Size
S
Thickness
15gg
Size
Small

Details

Color
Black
Glove Coating Material
Biodegradable Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Thumb Style
Straight

Description

15gg landfill biodegradable ZeroWaste nylon seamless knit degrades in 5 years in anaerobic landfill conditions (ASTM D5511). Eco-conscious biodegradable nitrile coating engineered with Reclaim technology. Conductive coating on palm and fingers can be used on all touchscreen devices. Ergonomically formed to help reduce hand fatigue. Snug-fitting seamless knit wrist keeps out dirt and debris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.