
Crinkle latex, Crinkle, Palm, Black, L 1 PR
Mfr # 9394-L
Zoro # G703533321
product price: $7.15
/prSold in multiples of 12 for $85.80
Key Features
Color
Black
Glove Coating Material
Crinkle latex
Glove Coating Coverage
Palm
Glove Coating Finish
Crinkle
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9394-L
Zoro #
G703533321
UPC #
65537842028
Country of Origin
China
Dimensions
Glove Size
L
Size
Large
Details
Color
Black
Glove Coating Material
Crinkle latex
Glove Coating Coverage
Palm
Glove Coating Finish
Crinkle
Glove Construction
Seamless Knit
Thumb Style
Straight
Cuff Style
Knit Wrist
Glove Materials
Polyester Back; Latex Palm
Glove Lining Material
Acrylic
Description
15gg WasteNot outer liner is comprised of 24% recycled PET bottles, 10gg WasteNot & acrylic brush terry liner, crinkle latex palm coating, snug-fitting knit wrist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.