Zoro Homepage

Crinkle latex, Crinkle, Palm, Black, M 1 PR

  • Mfr # 9394-M

  • Zoro # G203533340


product price: $7.15
/pr
Sold in multiples of 12 for $85.80

Key Features

Color
Black
Glove Coating Material
Crinkle latex
Glove Coating Coverage
Palm
Glove Coating Finish
Crinkle
Thickness
15gg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9394-M
Zoro #
G203533340
UPC #
65537842011
Country of Origin
China

Dimensions

Glove Size
M
Thickness
15gg
Size
Medium

Details

Color
Black
Glove Coating Material
Crinkle latex
Glove Coating Coverage
Palm
Glove Coating Finish
Crinkle
Glove Construction
Seamless Knit
Cuff Style
Knit Wrist
Thumb Style
Straight
Glove Materials
Polyester Back; Latex Palm
Glove Lining Material
Acrylic

Description

15gg WasteNot outer liner is comprised of 24% recycled PET bottles, 10gg WasteNot & acrylic brush terry liner, crinkle latex palm coating, snug-fitting knit wrist

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.