
Cut Level A2 , Polyurethane , S 1 PR
Mfr # 359-S
Zoro # G303533523
product price: $6.89
/prSold in multiples of 12 for $82.68
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Black
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
359-S
Zoro #
G303533523
UPC #
65537852355
Country of Origin
Sri Lanka
Dimensions
Glove Size
S
Details
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Black
Cuff Style
Knit Wrist
Glove Materials
HPPE,Nylon,Glass,Lycra
Standards
EN 388 3X42A, ANSI A2 CUT, ANSI PUNCTURE 3
Thumb Style
Straight
Palm Material
Polyurethane
Description
15gg fine gauge HPPE/nylon/glass/Lycra seamless knit shell, polyurethane coating, snug-fitting knit wrist, EN388 4342A ANSI A2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.