
Cut Level A2 , RPET , Sandy , M 1 PR
Mfr # 388-M
Zoro # G809990615
product price: $9.15
/prKey Features
Glove Size
M
ANSI/ISEA Cut Level
A2
Glove Coating Material
RPET
Glove Coating Coverage
Palm
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388-M
Zoro #
G809990615
UPC #
65537902142
Country of Origin
China
Dimensions
Glove Size
M
Details
ANSI/ISEA Cut Level
A2
Glove Coating Material
RPET
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
Series
Cyclone
Cuff Style
Knit Wrist
Palm Material
Nitrile
Description
WasteNot polyester knit made from 12% +/- 2% recycled post consumer PET bottles,18gg cut resistant HPPE/ shell,Sandy nitrile palm,Reinforced thumb saddle for additional protection,Touchscreen compatible fingertips,Snug-fitting knit wrist,OEKO-TEX STANDARD 100 certified,Reduces 9.32g CO2 emissions per pair,ANSI A2,ANSI Puncture 3,EN388:4X42B
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.