Zoro Homepage

Cut Level A4 , M 1 PR

  • Mfr # 369-M

  • Zoro # G303533561


product price: $5.89
/pr
Sold in multiples of 12 for $70.68

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Color
White
Cuff Style
Knit wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
369-M
Zoro #
G303533561
UPC #
65537862866
Country of Origin
China

Dimensions

Glove Size
M

Details

ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Color
White
Cuff Style
Knit wrist

Description

HPPE/glass/steel seamless knit shell is cut resistant offering excellent protection, ANSI A4. Lightweight polyurethane coated palm for a sure-grip. Ergonomically formed to reduce hand fatigue. Snug-fitting knit wrist keeps out dirt & debris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.