Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A5 , 2XL 1 PR

  • Mfr # 005TPC-XXL

  • Zoro # G503664829


product price: $43.95
/pr

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A5
Color
Black,Tan
Cuff Style
Elastic
Glove Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
005TPC-XXL
Zoro #
G503664829
UPC #
065537865225
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9
Height
1
Width
4

Details

ANSI/ISEA Cut Level
A5
Color
Black,Tan
Cuff Style
Elastic
Glove Materials
Spandex with TPR Back and Goatskin Palm
Weight
0.45 lbs
Application
General Construction, Light/Medium Industrial, Landscaping
Standards
ANSI A5

Description

Dryhide water resistant full-grain goatskin leather palm is hard wearing and durable providing great dexterity. Cutsheild Para-aramid/steel/polyester liner with ANSI cut level A5 resistance for superior protection. Heavy duty rubber on back of hand, fingers and knuckle bar provides impact protection. Hooded fingertips and thumb for added reinforcement and protection in critical wear areas. Spandex stretch back is flexible and provides form-fitting memory. Touchscreen compatible fingertips can be used on all touch screen devices. Snug-fitting elastic wrist and secure hook and loop
closure keeps out dirt and debris

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.