
Cut Level A5 , RPET , Sandy , 2XL 1 PR
Mfr # 351-XXL
Zoro # G609990624
product price: $10.85
/prKey Features
Glove Size
2XL
ANSI/ISEA Cut Level
A5
Glove Coating Material
RPET
Glove Coating Coverage
Palm
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
351-XXL
Zoro #
G609990624
UPC #
65537906522
Country of Origin
China
Dimensions
Glove Size
2XL
Details
ANSI/ISEA Cut Level
A5
Glove Coating Material
RPET
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Sandy
Series
Frontier
Cuff Style
Knit wrist
Palm Material
Latex
Description
WasteNot polyester knit made from 10.8% +/- 2% recycled post consumer PET bottles,13gg cut resistant HPPE/ glass/ shell, Sandy latex palm, PVC Reinforced thumb saddle for additional protection,Water resistant treatment lasts up to 5 washes,Snug-fitting knit wrist,OEKO-TEX STANDARD 100 certified,Reduces 13.96g CO2 emissions per pair, ANSI A5, EN388:3X42E
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.