Zoro Homepage

Cut Level A5 , S 1 PR

  • Mfr # 1051-S

  • Zoro # G603664835


product price: $44.39
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Palm
Color
Black,Orange
Glove Length
9
Glove Materials
Spandex Back and Durafibreâ„¢ microfibre with TPR Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051-S
Zoro #
G603664835
UPC #
65537842295
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9
Height
2
Width
5

Details

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Palm
Color
Black,Orange
Glove Materials
Spandex Back and Durafibreâ„¢ microfibre with TPR Palm
Application
Construction, Gardening & Landscaping, General Purpose
Standards
EN 388 3X43DP, ANSI A5, ANSI PUNCTURE 4
Weight
0.45 lbs

Description

Cutshield Para-aramid/steel/polyester liner with ANSI cut level A5 resistance. Spandex back, heavy duty rubber on knuckle bar, fingers and thumb. High abrasion resistant Durafibre microfibre palm with silicone printed palm. Conductive coating on index finger and thumb can be used on touchscreen devices. Neoprene cuff with secure hook and loop closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.