Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A5 , XL 1 PR

  • Mfr # 1051-X

  • Zoro # G403664837


product price: $44.39
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Palm
Color
Black,Orange
Glove Length
9
Glove Materials
Spandex Back and Durafibreâ„¢ microfibre with TPR Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1051-X
Zoro #
G403664837
UPC #
65537837758
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9
Height
2
Width
5

Details

ANSI/ISEA Cut Level
A5
Glove Coating Coverage
Palm
Color
Black,Orange
Glove Materials
Spandex Back and Durafibreâ„¢ microfibre with TPR Palm
Weight
0.45 lbs
Application
Construction, Gardening & Landscaping, General Purpose
Standards
EN 388 3X43DP, ANSI A5, ANSI PUNCTURE 4

Description

Cutshield Para-aramid/steel/polyester liner with ANSI cut level A5 resistance. Spandex back, heavy duty rubber on knuckle bar, fingers and thumb. High abrasion resistant Durafibre microfibre palm with silicone printed palm. Conductive coating on index finger and thumb can be used on touchscreen devices. Neoprene cuff with secure hook and loop closure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.