Zoro Homepage

Cut Level A7 , 3XL 1 PR

  • Mfr # 5785G-XXXL

  • Zoro # G603533483


product price: $53.35
/pr

Key Features

ANSI/ISEA Cut Level
A7
Color
Black/Brown
Cuff Style
Gauntlet
ANSI/ISEA Impact Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5785G-XXXL
Zoro #
G603533483
UPC #
65537858807
Country of Origin
China

Dimensions

Glove Size
3XL

Details

ANSI/ISEA Cut Level
A7
Color
Black/Brown
Cuff Style
Gauntlet
ANSI/ISEA Impact Level
3

Description

ANSI A7 Cut Shield is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres. DryhideTM water and oil resistant full-grain goatskin leather palm and back of hand is hard wearing and durable providing great dexterity. Knuckle and finger components feature D3O® iA, a pioneering ingredient designed to enhance back-of-hand impact protection. Moreover, Impact Additive gives 34% more protection and is 20% softer than standard TPR, at the same thickness. Vibration absorbing EVA foam padded palm patch and wrist patch. Stitched with Kevlar® thread provides strength and durability. Snug-fitting shirred elastic wrist with gauntlet style cuff for additional wrist and forearm protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.