
Cut Level A7 , XS 1 PR
Mfr # 5785G-XS
Zoro # G103533358
product price: $53.35
/prKey Features
Glove Size
XS
ANSI/ISEA Cut Level
A7
Color
Black,Brown
Cuff Style
gaugeuntlet
Glove Materials
Goatskin with TPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5785G-XS
Zoro #
G103533358
UPC #
65537858777
Country of Origin
China
Dimensions
Glove Size
XS
Details
ANSI/ISEA Cut Level
A7
Color
Black,Brown
Cuff Style
gaugeuntlet
Glove Materials
Goatskin with TPR
ANSI/ISEA Impact Level
3
Thumb Style
Inset
Palm Material
Goatskin
Standards
EN 388 2X43FP, ANSI A7 CUT, ANSI IMPACT 3, ANSI PUNCTURE 4
Glove Lining Material
Cutshield
Description
ANSI A7 Cut Shield is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres. DryhideTM water and oil resistant full-grain goatskin leather palm and back of hand is hard wearing and durable providing great dexterity. Knuckle and finger components feature D3O® iA, a pioneering ingredient designed to enhance back-of-hand impact protection. Moreover, Impact Additive gives 34% more protection and is 20% softer than standard TPR, at the same thickness. Vibration absorbing EVA foam padded palm patch and wrist patch. Stitched with Kevlar® thread provides strength and durability. Snug-fitting shirred elastic wrist with gauntlet style cuff for additional wrist and forearm protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.