Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Anti Vibration High Performance Camo - Medium PR

  • Mfr # 010BK-M

  • Zoro # G603664859


product price: $26.39
/pr

Key Features

Height
1
Width
4
Standards
EN 388 3131XP
Color
Camo
Glove Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010BK-M
Zoro #
G603664859
UPC #
65537800578
Country of Origin
Pakistan

Dimensions

Glove Size
M
Height
1
Width
4
Glove Length
9

Details

Standards
EN 388 3131XP
Color
Camo
Application
Construction, Sport/Recreation
Weight
0.45
Glove Materials
Spandex with TPR Back and Durafibre with D3O® Palm
Palm Construction
D3O® aero foam padded palm patches
Palm Material
Heavyweight Durafibre microfibre
Knuckle Padding Material
heavy duty rubber

Description

Heavyweight Durafibre microfibre palm with D3O® aero foam padded palm patches for added protection. Spandex back with Camo pattern provides form fitty memory. Polyurethane printed fingertips and thumb is compatible with touchscreen devices. Heavy duty rubber on back of hand and fingers provides impact protection. Snug-fitting neoprene wrist with secure hook and loop closure keeps out dirt and debris.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.